Shop ILC
See all product information
Create Account
VOLVO VHD YEAR 207 5.75 INCH ROUND DUAL BEAM LED HEADLIGHT
Mfr # VHD YR207 5.75 IN ROUND DUAL BEAM LED HDLT
Zoro # G422799084
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 / 24V DC
Low Beam
390 Lumens
Overall Diameter
5.75 in
High Beam
890 Lumens
Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VHD YR207 5.75 IN ROUND DUAL BEAM LED HDLT
- Zoro #
- G422799084
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 5.75 in
Details
- Voltage
- 12 / 24V DC
- Low Beam
- 390 Lumens
- High Beam
- 890 Lumens
- Item
- Headlight
- Material
- Polycarbonate
Description
This 5.75-inch round dual-beam LED headlight for the 207 Volvo VHD is a bright, energy-efficient replacement designed to upgrade both low and high-beam performance. Built for durability with a modern LED beam pattern, it installs easily and delivers long-lasting, reliable illumination on the road.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.