Shop ILC
See all product information
Create Account
VOLVO VNL GEN II YEAR 2006 BOOST PRESSURE SENSOR D11 D13 D16 MP7 MP8 ENGINES Replacement Temperature
Mfr # VOLVO VNL GEN II 2006 BOOST PRESSURE SNSR D11 D13
Zoro # G722879660
product price:Â $587.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure Rating
Up to 58 PSI
Operating Temperature Range
-40°C to +80°C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VOLVO VNL GEN II 2006 BOOST PRESSURE SNSR D11 D13
- Zoro #
- G722879660
- UPC #
- -
- Country of Origin
- China
Details
- Maximum Pressure Rating
- Up to 58 PSI
- Operating Temperature Range
- -40°C to +80°C
Description
This replacement boost pressure sensor is engineered for Volvo VNL Generation II heavy-duty trucks equipped with D11, D13, D16, MP7, and MP8 diesel engines. Designed to meet OEM specifications, this cable sensor delivers accurate turbocharger boost pressure readings essential for engine performance monitoring and emissions control systems. The sensor is constructed with high-quality materials and workmanship to withstand the demanding conditions of commercial trucking operations, including extreme temperatures, vibration, and pressure fluctuations common in heavy-duty engine environments. This component is compatible with model years 2006 through 2018 and beyond for Volvo VNL Generation II platforms, making it a versatile replacement option for fleet maintenance and repair operations. The sensor directly integrates with existing engine management systems to provide real-time boost pressure data, enabling proper fuel injection timing and turbocharger operation for optimal efficiency and performance. Cross-reference part numbers include 0281002576, 0281002743, 20524936, 21385453, 8188707, 8188708, and 874241, facilitating easy identification and ordering. This sensor is also applicable to other commercial vehicle platforms utilizing compatible Volvo powertrains, expanding its utility across diverse heavy-duty fleets. Built to withstand extended service intervals typical of commercial transportation applications, this replacement sensor provides reliable operation and accurate readings that protect engine integrity and maintain regulatory compliance. Ideal for fleet maintenance departments, independent truck repair shops, and OEM service centers requiring authentic replacement components. Original Model: VOLVO VNL GEN II YEAR 2006 BOOST PRESSURE SENSOR D11 D13 D16 MP7 MP8 ENGINES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.