Shop ILC
See all product information
Create Account
VOLVO VNL GEN II YEAR 2009 BOOST PRESSURE SENSOR D11 D13 D16 MP7 MP8 ENGINES Replacement Medical
Mfr # VOLVO VNL GEN II 2009 BOOST PRESSURE SNSR D11 D13
Zoro # G822879256
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Terminal Type
4-Pin Blade-Type (Prong Male)
Operating Temperature Range
-40°C to 80°C
Mounting Type
Bolt-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VOLVO VNL GEN II 2009 BOOST PRESSURE SNSR D11 D13
- Zoro #
- G822879256
- UPC #
- -
- Country of Origin
- China
Details
- Terminal Type
- 4-Pin Blade-Type (Prong Male)
- Operating Temperature Range
- -40°C to 80°C
- Mounting Type
- Bolt-On
Description
This replacement boost pressure sensor is engineered for Volvo VNL GEN II heavy-duty trucks equipped with D11, D13, D16, MP7, and MP8 diesel engines. Designed to meet OEM specifications, this sensor monitors intake manifold boost pressure and delivers critical feedback to the engine control module for optimal fuel injection timing and turbocharger operation across model years 2009 through 2018 and beyond. The sensor features a durable cable-type design with quality construction and reliable materials built to withstand the demanding conditions of commercial trucking applications. This component ensures precise pressure readings necessary for maintaining engine performance, fuel efficiency, and emissions compliance in heavy-duty transportation environments. Cross-referenced with multiple OEM part numbers including 0281002576, 0281002743, 20524936, 21385453, 8188707, 8188708, and 874241, this sensor provides direct compatibility and seamless integration with existing Volvo engine management systems. The product is also suitable for comparable applications in other heavy-duty truck platforms using similar engine architectures. Installation is straightforward for qualified technicians, requiring no special tools or extensive modifications to existing systems. This replacement sensor restores proper engine monitoring and control functionality, making it an essential maintenance component for fleet operators and commercial truck service facilities. Backed by quality workmanship and material standards from date of purchase, this boost pressure sensor delivers reliable long-term performance and helps maximize engine efficiency and operational uptime for Volvo VNL series trucks and compatible heavy-duty diesel applications. Original Model: VOLVO VNL GEN II YEAR 2009 BOOST PRESSURE SENSOR D11 D13 D16 MP7 MP8 ENGINES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.