VOLVO VNL GEN II YEAR 2011 BOOST PRESSURE SENSOR D11 D13 D16 MP7 MP8 ENGINES Replacement Temperature

  • Mfr # VOLVO VNL GEN II 2011 BOOST PRESSURE SNSR D11 D13

  • Zoro # G922879675


product price:  $587.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VOLVO VNL GEN II 2011 BOOST PRESSURE SNSR D11 D13
Zoro #
G922879675
UPC #
-
Country of Origin
China

Description

This high-quality replacement boost pressure sensor is engineered to meet the demanding specifications of Volvo VNL Generation II heavy-duty trucks equipped with D11, D13, D16, MP7, and MP8 diesel engines. Designed for commercial trucking operations, this sensor accurately monitors turbocharger boost pressure to optimize engine performance, fuel efficiency, and emissions control across model years 2011 through 2018 and beyond. The sensor features robust construction with premium materials and reliable cable connectivity, ensuring consistent performance in harsh operating environments typical of long-haul and commercial fleet applications. Its durable design is built to withstand extreme temperatures, vibration, and the demanding conditions found in modern diesel engine management systems. This component is a direct replacement for original equipment on Volvo VNL models and is also compatible with Mack trucks and other heavy-duty diesel applications utilizing equivalent engine platforms. The sensor integrates seamlessly with existing engine control systems, requiring no modifications to mounting brackets or electrical connections. Cross-reference compatibility includes part numbers 0281002576, 0281002743, 20524936, 21385453, 8188707, 8188708, and 874241, making it easy to identify and verify correct fitment for your specific application. Whether you're managing a single vehicle or maintaining a large commercial fleet, this replacement sensor provides reliable boost pressure monitoring at a competitive price point. Backed by quality workmanship and material standards, this sensor delivers the precision diagnostics and longevity required for continuous commercial operation. It is an ideal solution for fleet maintenance departments, independent repair shops, and truck operators seeking dependable OEM-equivalent replacement parts. Original Model: VOLVO VNL GEN II YEAR 2011 BOOST PRESSURE SENSOR D11 D13 D16 MP7 MP8 ENGINES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.