VOLVO VNL GEN II YEAR 2012 DUAL BLOWER MOTOR ASSEMBLY Heavy Duty Replacement Part

  • Mfr # VOLVO VNL GEN II 2012 DUAL BLOWER MOTOR ASSEMBLY

  • Zoro # G122879482


product price:  $951.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VOLVO VNL GEN II 2012 DUAL BLOWER MOTOR ASSEMBLY
Zoro #
G122879482
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket dual blower motor assembly is engineered as a direct replacement for OEM part 85120276, making it an ideal solution for Volvo heavy-duty truck applications including VHD, VNL Gen II, VNM, and VT models. Designed to meet the demanding requirements of commercial transportation, this replacement assembly delivers reliable heating and air conditioning system performance across various vehicle configurations and model years. The dual blower motor assembly features robust construction with premium aftermarket engineering that ensures dependable operation in the demanding environment of heavy-duty trucking. This assembly includes a dual blower configuration with dual motor design, providing efficient climate control for large cab spaces typical of commercial trucks. The unit comes equipped with a complete wire harness connection for straightforward installation, minimizing downtime during replacement. Ideal for fleet maintenance departments, truck repair shops, and commercial vehicle operators, this replacement assembly is suitable for both original equipment replacement and retrofit applications. The product undergoes quality assurance testing to ensure it meets performance standards for workmanship and material integrity. Installation is compatible with existing mounting points and electrical systems on applicable Volvo models, reducing installation complexity and labor costs. This aftermarket component represents a cost-effective alternative to original equipment parts while maintaining compatibility and performance expectations for heavy-duty applications. The dual blower configuration ensures adequate airflow and temperature control for operator comfort during extended operation. Whether replacing a failed unit or upgrading an aging system, this assembly provides reliable, long-term operation for commercial transportation fleets. Original Model: VOLVO VNL GEN II YEAR 2012 DUAL BLOWER MOTOR ASSEMBLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.