VOLVO VNL GEN II YEAR 2012 TURBO SPEED SENSOR FOR VOLVO TURBO SPEED SENSOR D13 ENGINE Replacement

  • Mfr # VOLVO VNL GEN II 2012 TURBO SPEED SNSR FOR VOLVO T

  • Zoro # G422878888


product price:  $651.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VOLVO VNL GEN II 2012 TURBO SPEED SNSR FOR VOLVO T
Zoro #
G422878888
UPC #
-
Country of Origin
China

Description

This high-quality aftermarket turbo speed sensor is engineered as a direct replacement for Volvo D13 engines, specifically designed for VNL Gen II and VNM Gen II heavy-duty trucks. The sensor mounts directly using OEM 984725 specifications and features a flanged bolt design with 6 MM x 16 MM fastening hardware for secure installation. Each unit includes one ANS 1 cable tie measuring 270 MM in length to facilitate proper wiring management during installation. This turbo speed sensor delivers reliable performance monitoring for turbocharger operation, providing critical data for engine management systems in commercial trucking applications. The component is manufactured to stringent quality standards, ensuring consistent performance and durability in demanding heavy-duty environments. As a precision replacement part, it functions identically to OEM components while offering significant cost savings for fleet maintenance operations. The sensor is compatible with Volvo VNL Gen II models from 2011 through 2015 and VNM Gen II models from 2010 through 2016, making it an ideal solution for comprehensive fleet maintenance programs. Please note that this is a high-quality aftermarket replacement part, not an original equipment manufacturer component. The item ships directly from the manufacturer and may arrive in a separate package or at a different time than other items in your order. Installation should be performed by qualified technicians familiar with Volvo heavy-duty truck systems to ensure proper sensor calibration and engine performance optimization. Original Model: VOLVO VNL GEN II YEAR 2012 TURBO SPEED SENSOR FOR VOLVO TURBO SPEED SENSOR D13 ENGINE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.