Shop ILC
See all product information
Create Account
VOLVO VNL GEN II YEAR 2013 9005 9006 HEADLIGHT RELAY HARNESS KIT Replacement Light
Mfr # VOLVO VNL GEN II 2013 9005 9006 HDLT RELAY HARNESS
Zoro # G722878182
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Function
Delivers high amperage directly to headlamps; bypasses factory switches and wiring to resolve voltage drop and dim light issues
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VOLVO VNL GEN II 2013 9005 9006 HDLT RELAY HARNESS
- Zoro #
- G722878182
- UPC #
- -
- Country of Origin
- China
- Function
- Delivers high amperage directly to headlamps; bypasses factory switches and wiring to resolve voltage drop and dim light issues
Description
This Replacement Headlight Relay Harness Kit is engineered for Volvo VNL Gen II 2013 vehicles equipped with 9005 and 9006 headlight bulbs. Designed to address dim headlight issues and optimize electrical performance, this kit delivers high amperage directly to your headlamps, ensuring proper brightness and visibility during operation. The kit includes two 40-amp weatherproof relays and two weatherproof relay bases complete with integrated wiring harnesses. The weatherproof construction protects against moisture, corrosion, and environmental exposure commonly encountered in heavy-duty trucking applications. The robust relay design handles increased electrical load without voltage drop, making it ideal for vehicles experiencing inadequate headlight output. Installation is straightforward, minimizing vehicle downtime and reducing maintenance labor costs. The harness kit provides a direct, efficient power pathway from the vehicle's electrical system to the headlights, bypassing factory wiring limitations that can restrict current flow. This solution is compatible with both 9005 and 9006 bulb types, offering flexibility for various lighting configurations. It is suitable for fleet maintenance programs, truck repair shops, and owner-operators seeking reliable lighting system upgrades. The weatherproof construction ensures longevity in demanding transportation environments, while the high-amperage design provides consistent, dependable headlight performance for improved road safety and visibility. Original Model: VOLVO VNL GEN II YEAR 2013 9005 9006 HEADLIGHT RELAY HARNESS KIT