Shop ILC

VOLVO VNL GEN II YEAR 2014 CONVOLUTED 35 X 79 X 6.5 INCH GEL FOAM MATTRESS Replacement Body Panel

  • Mfr # VOLVO VNL GEN II 2014 CONVOLUTED 35 X 79 X 6.5 INC

  • Zoro # G722878540


product price:  $1,254.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VOLVO VNL GEN II 2014 CONVOLUTED 35 X 79 X 6.5 INC
Zoro #
G722878540
UPC #
-
Country of Origin
China

Description

This replacement gel foam mattress is engineered specifically for Volvo VNL Gen II 2014 and compatible heavy-duty truck applications, measuring 35 x 79 x 6.5 inches to ensure a perfect fit in standard sleeper cab configurations. The mattress features a premium construction combining a 4.5-inch convoluted foam core with a 2-inch convoluted gel foam topper, delivering superior comfort and support for long-haul drivers and fleet operations. The convoluted design promotes enhanced air circulation throughout the mattress structure, effectively reducing heat buildup and providing a cooler sleep surface during extended rest periods. This thermal regulation feature is particularly valuable for professional drivers who depend on quality rest during multi-day routes. The gel foam infusion adds an additional layer of temperature control and pressure relief, contributing to improved sleep quality and reduced fatigue. Durability is a core attribute of this industrial-grade mattress. Constructed with high-quality materials designed to withstand the rigors of commercial trucking, the mattress maintains its structural integrity and performance characteristics over extended use. The smooth black stitchbond zipper cover provides a protective barrier against wear, spills, and daily use while remaining easy to clean and maintain. This mattress is sold individually and is compatible with Volvo VNL Gen II models from 2014 onward, as well as other heavy-duty truck applications from manufacturers like International. Fleet managers and owner-operators seeking reliable replacement bedding for sleeper cabs will find this mattress a practical solution for maintaining driver comfort and operational efficiency. Original Model: VOLVO VNL GEN II YEAR 2014 CONVOLUTED 35 X 79 X 6.5 INCH GEL FOAM MATTRESS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.