Shop ILC
See all product information
Create Account
VOLVO VNL GEN II YEAR 214 ADJUSTABLE LINKAGE KIT WITH ROD FOR LEVELING HEIGHT VALVE
Mfr # VNL GEN II YR214 ADJ LNK KT W/ROD LVL HEIGHT VLV
Zoro # G122799032
product price:Â
$
51.99
/ea
Key Features
Length
18 in
Truck Class
Heavy Duty
Application
Fluid System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VNL GEN II YR214 ADJ LNK KT W/ROD LVL HEIGHT VLV
- Zoro #
- G122799032
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
Details
- Item
- Linkage Kit
- Truck Class
- Heavy Duty
- Application
- Fluid System
Description
This adjustable linkage kit with rod for the 214 Volvo VNL Gen II is a direct-fit replacement designed to properly connect and control the leveling height valve. Built for durability and accurate adjustment, it helps maintain correct suspension ride height and stable vehicle performance.