Shop ILC
See all product information
Create Account
VOLVO VNL GEN II YEAR 216 H11 PLATINUM 6000 LUMENS LED HEADLIGHT BULBS
Mfr # VNL GEN II YR216 H11 PLAT 6000 LM LED HDLT BULBS
Zoro # G922798617
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage
9-32V DC
Input Power
25W
Heat Dissipation Theory
Aviation Aluminum 7
Color Temperature
6500K
Luminous Flux
6000 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VNL GEN II YR216 H11 PLAT 6000 LM LED HDLT BULBS
- Zoro #
- G922798617
- UPC #
- -
- Country of Origin
- China
- Operating Voltage
- 9-32V DC
- Input Power
- 25W
- Heat Dissipation Theory
- Aviation Aluminum 7
- Color Temperature
- 6500K
- Luminous Flux
- 6000 Lumens
- IP Rate
- IP 67
- Item
- Headlight Bulb
- Light Source Model
- Lumileds Zes Chip
- Lifespan
- #ERROR!
- Operating Temperature
- -40 to +176 Degrees Fahrenheit
Description
These H11 platinum LED headlight bulbs for the 216 Volvo VNL Gen II deliver a powerful 6000-lumen output for brighter, clearer nighttime visibility. Designed as a direct replacement pair, they offer long-lasting, energy-efficient performance with a crisp, modern beam pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.