Shop ILC
See all product information
Create Account
VOLVO VNL GEN III YEAR 2019 PLASTIC ALUMINUM 2 ROW RADIATOR W OIL COOLER Heavy Duty Replacement Part
Mfr # VOLVO VNL GEN III 2019 PLASTIC ALUMINUM 2 ROW RADI
Zoro # G822879034
product price:Â
$
3,732.99
/ea
Free Shipping & Returns
Key Features
Tank Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VOLVO VNL GEN III 2019 PLASTIC ALUMINUM 2 ROW RADI
- Zoro #
- G822879034
- UPC #
- -
- Country of Origin
- China
- Tank Material
- Plastic
Description
This replacement radiator is engineered for heavy-duty commercial trucking applications, specifically designed for the Volvo VNL Gen III 2019 model year. Constructed from high-quality plastic and aluminum materials, this 2-row core radiator delivers reliable cooling performance for demanding transportation operations. The integrated oil cooler eliminates the need for separate cooling components, streamlining your cooling system while reducing installation complexity and maintenance requirements. The radiator's durable plastic and aluminum construction combines the lightweight benefits of plastic end tanks with the superior heat transfer efficiency of aluminum core materials. This hybrid design maximizes cooling capacity while minimizing overall weight, a critical consideration for commercial fleet operators managing fuel efficiency and payload capacity. The 2-row core configuration provides optimal balance between cooling effectiveness and system pressure drop, ensuring consistent engine temperature regulation under varied operating conditions. This radiator is designed without a mounting frame, allowing for flexible installation integration with existing vehicle infrastructure and mounting systems. The compact profile and engineering specifications make it compatible with standard Volvo VNL cooling system layouts, facilitating straightforward replacement procedures and reduced downtime for fleet maintenance operations. Ideal for trucking fleets, transportation companies, and commercial operators requiring OEM-quality replacement cooling components, this radiator ensures reliable engine performance and longevity. Whether performing scheduled maintenance or emergency cooling system repairs, this replacement unit meets the demanding thermal requirements of modern heavy-duty diesel engines in commercial transportation applications. Original Model: VOLVO VNL GEN III YEAR 2019 PLASTIC ALUMINUM 2 ROW RADIATOR W OIL COOLER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.