Shop ILC
See all product information
Create Account
VOLVO VNL GEN III YEAR 22 PLASTIC ALUMINUM 2 ROW RADIATOR W OIL COOLER
Mfr # VNL GEN III YR22 PLSTC ALUM 2 ROW RAD W OIL COOLER
Zoro # G522798550
product price:Â
$
1,806.99
/ea
Free Shipping & Returns
Key Features
Core Height
40.5 in
Core Thickness
1.87 in
Outlet Lower Right
2.5
Width
33.87
Material
Plastic Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VNL GEN III YR22 PLSTC ALUM 2 ROW RAD W OIL COOLER
- Zoro #
- G522798550
- UPC #
- -
- Country of Origin
- China
- Outlet Lower Right
- 2.5
- Item
- Radiator
- Material
- Plastic Aluminum
Description
This plastic-aluminum, 2-row radiator for the 22 Volvo VNL Gen III is a direct-fit replacement designed to provide efficient cooling without an integrated oil cooler. Built for durability and optimal heat dissipation, it restores reliable engine temperature control for long-haul performance.