Shop ILC
See all product information
Create Account
WELCH ALLYN SURETEMP PLUS 692 REUSABLE TEMPERATURE PROBES ADULT/PEDIATRIC 9 FT 27 M ORAL PROBE
Mfr # WELCH ALLYN SURETEMP PLUS 692 REUS TEMP ADULT/PED
Zoro # G722878847
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Probe Type
Reusable interchangeable oral probe with push-button probe cover ejection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WELCH ALLYN SURETEMP PLUS 692 REUS TEMP ADULT/PED
- Zoro #
- G722878847
- UPC #
- -
- Country of Origin
- China
Details
- Probe Type
- Reusable interchangeable oral probe with push-button probe cover ejection
Description
This replacement oral temperature probe assembly is designed for use with Welch Allyn SureTemp Plus 692 electronic thermometers and compatible models. The probe features a 9-foot cable length measuring 2.7 meters, providing adequate reach for clinical and healthcare facility applications. This reusable probe is suitable for both adult and pediatric patients and operates in oral measurement mode, making it ideal for standard temperature assessments in hospitals, clinics, urgent care centers, and other medical settings. The probe assembly integrates with the SureTemp Plus 692 thermometer system, which supports multiple measurement modes including oral, adult axillary, and pediatric axillary functions. Users can easily switch between measurement modes using the Mode Selection button on the thermometer unit. The reusable design helps reduce ongoing supply costs compared to single-use alternatives, while maintaining accuracy and reliability required in professional healthcare environments. This replacement probe is compatible with Welch Allyn SureTemp Plus 692 thermometers and related models in the SureTemp Plus line. The probe well assembly connection allows for secure attachment to the thermometer unit and supports the temperature sensing capability necessary for consistent clinical readings. The extended cable length accommodates various clinical workflows and patient positioning requirements. Designed for commercial and institutional healthcare use, this replacement probe assembly represents a cost-effective solution for facilities requiring dependable temperature measurement equipment. It is suitable for high-volume clinical settings where reliable, reusable probes are essential for daily patient care operations. This component helps maintain thermometer functionality and measurement accuracy over time. Original Model: WELCH ALLYN SURETEMP PLUS 692 REUSABLE TEMPERATURE PROBES ADULT/PEDIATRIC 9 FT 27 M ORAL PROBE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.