WESTERN STAR HD 4700 SF YEAR 2017 5 X 7 INCH 2 DIODE HI LOW BEAM LED HEADLIGHT WCOMPLEX REFLECTOR

  • Mfr # W STAR HD 4700 SF 2017 5 X 7 INCH 2 DIODE HI LOW B

  • Zoro # G822879683


product price:  $827.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W STAR HD 4700 SF 2017 5 X 7 INCH 2 DIODE HI LOW B
Zoro #
G822879683
UPC #
-
Country of Origin
China

Description

This 5 x 7 inch LED headlight assembly is engineered as a direct replacement for heavy-duty Class 8 trucks, including Western Star HD 4700 SF and International 7600 models from 2015 and 2017. The unit features dual diodes configured for both high and low beam operation, delivering 1,350 lumens of output for superior visibility in all driving conditions. The complex reflector lens design ensures optimal light distribution and beam pattern consistency, meeting or exceeding FMVSS-108 and CMVSS-108 DOT requirements for both low beam and high beam performance when properly mounted. This headlight solution is ideal for fleet operators, owner-operators, and maintenance facilities requiring reliable replacement lighting for long-haul and regional transportation applications. The LED technology provides extended service life compared to traditional halogen systems, reducing maintenance frequency and total cost of ownership. Suitable for light, medium, and heavy commercial trucking operations, this component integrates seamlessly with existing wiring harnesses and mounting brackets on compatible vehicles. The robust construction and industrial-grade materials ensure durability in demanding highway and off-road environments. Installation should follow manufacturer guidelines to ensure proper alignment and DOT compliance. This is an essential upgrade for operators prioritizing safety, visibility, and operational efficiency on commercial vehicle fleets. Original Model: WESTERN STAR HD 4700 SF YEAR 2017 5 X 7 INCH 2 DIODE HI LOW BEAM LED HEADLIGHT WCOMPLEX REFLECTOR LE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.