WESTERN STAR HD 4700SF YEAR 2015 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT Replacement Light

  • Mfr # W STAR HD 4700SF 2015 4X6IN RECTANGLE HALOGEN LOW

  • Zoro # G722878458


product price:  $77.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W STAR HD 4700SF 2015 4X6IN RECTANGLE HALOGEN LOW
Zoro #
G722878458
UPC #
-
Country of Origin
China

Description

This replacement low beam headlight is engineered as a direct fit for Western Star HD 4700SF trucks from 2015 model year. The 4 x 6 inch rectangular halogen design delivers reliable illumination for highway and local driving conditions, meeting standard low beam performance requirements for heavy-duty commercial vehicles. The H4656 specification ensures compatibility with your vehicle's existing wiring and mounting infrastructure, eliminating the need for modifications or adapter hardware during installation. Constructed as a high-quality aftermarket component, this headlight assembly utilizes halogen technology proven in commercial trucking applications. The rectangular form factor is purpose-built for Western Star's distinctive front-end design, providing proper beam pattern alignment and optical performance. As an individual unit, this low beam headlight can be installed as a replacement for damaged or dimmed bulbs without requiring purchase of a complete headlight assembly. The replacement headlight is designed to restore factory-equivalent lighting output, enhancing visibility for drivers and ensuring compliance with roadway lighting standards for commercial vehicles. Installation is straightforward for technicians familiar with Western Star truck maintenance procedures. Ideal for fleet maintenance operations, truck service centers, and independent owner-operators requiring dependable replacement lighting components, this headlight assembly represents a cost-effective solution to maintain vehicle safety and operational readiness. Whether performing routine maintenance or addressing accident-related damage, this replacement unit provides the reliable performance expected in demanding heavy-duty trucking environments. Original Model: WESTERN STAR HD 4700SF YEAR 2015 4X6IN RECTANGLE HALOGEN LOW BEAM H4656 HEADLIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.