Shop ILC
See all product information
Create Account
WESTERN STAR HD 4700SF YEAR 218 5 X 7 INCH RECTANGULAR LED HEADLIGHT WITH 13 DIODES 1900/1000 LUMEN
Mfr # 4700SF YR218 5 X 7 IN RECT LED HDLT W/13 DIOS 1900
Zoro # G122799407
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Watts
45 W
Overall Length
7 in
Overall Depth
2.7
Overall Height
5
Low Beam
1800 Lumens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4700SF YR218 5 X 7 IN RECT LED HDLT W/13 DIOS 1900
- Zoro #
- G122799407
- UPC #
- -
- Country of Origin
- China
- Watts
- 45 W
- Low Beam
- 1800 Lumens
- Material
- Polycarbonate
- High Beam
- 2700 Lumens
- Color Temperature
- 6000K
- Voltage
- 10-30V DC
- Item
- Headlight
Description
This 5 x 7-inch rectangular LED headlight for the 218 Western Star HD 4700SF features 13 high-output diodes delivering 1900 lumens on high beam and 1000 lumens on low beam. Designed as a direct replacement, it provides bright, energy-efficient illumination with a modern, long-lasting LED pattern for improved nighttime visibility and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.