Shop ILC
See all product information
Create Account
WESTERN STAR HD 4700SF YEAR 22 5 X 7 INCH HIGH POWER LED HEADLIGHT WITH POLY LENS HOUSING 600 LUME
Mfr # 4700SF YR22 5 X 7 IN HP LED HDLT W/POLY LENS HOUSI
Zoro # G722798602
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Lumens
1000-2000
Overall Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4700SF YR22 5 X 7 IN HP LED HDLT W/POLY LENS HOUSI
- Zoro #
- G722798602
- UPC #
- -
- Country of Origin
- China
- Lumens
- 1000-2000
- Item
- Headlight
Description
This 5 x 7-inch high-power LED headlight for the 22 Western Star HD 4700SF features a durable poly lens housing and delivers a bright 600-lumen output for improved visibility. Designed as a direct replacement, it provides long-lasting, energy-efficient lighting with a modern beam pattern for safer nighttime driving.