Shop ILC
See all product information
Create Account
WESTERN STAR HD 4900FA YEAR 223 24 X 4 INCH CHROME STEEL WESTERN STAR LOGO BOTTOM MUD FLAP WEIGHT
Mfr # 4900FA YR223 24 X 4 IN CHRM STL WESTERN STAR LOGO
Zoro # G722798701
product price:Â $81.35
/eaKey Features
Length
24 in
Finish
Chrome Plated
Application
Commercial Truck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4900FA YR223 24 X 4 IN CHRM STL WESTERN STAR LOGO
- Zoro #
- G722798701
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 24 in
Details
- Item
- Mudflap Weight
- Finish
- Chrome Plated
- Application
- Commercial Truck
Description
This 24 x 4-inch chrome steel mud flap weight for the 223 Western Star HD 4900FA features the Western Star logo and adds a polished, heavy-duty finish to the lower mud flaps. Built from durable chrome-plated steel, it helps keep mud flaps stable while enhancing the trucks overall exterior appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.