Shop ILC
See all product information
Create Account
WESTERN STAR HD 4900SF YEAR 213 FRONT MUD FLAP W/ WESTERN STAR LOGO 18 X16 INCH
Mfr # 4900SF YR213 FRT MUD FLAP W/WESTERN STAR LOGO 18 X
Zoro # G422798445
product price:Â $235.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4900SF YR213 FRT MUD FLAP W/WESTERN STAR LOGO 18 X
- Zoro #
- G422798445
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Width
- 16 in
Details
- Item
- Front Mud Flap
Description
This front mud flap for the 213 Western Star HD 4900SF measures 18 x 16 inches and features the iconic Western Star logo for a clean, factory-style look. Built from durable material, it provides reliable splash protection while restoring the trucks original appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.