Shop ILC
Create Account
WESTERN STAR HD 5700XE YEAR 2017 13 INCH STAINLESS STEEL DROP VISOR W 10 BULKHEAD 34 INCH LIGHT
Mfr # W STAR HD 5700XE 2017 13 INCH SS DROP VISOR W 10 B
Zoro # G822879782
product price:Â
$
1,686.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W STAR HD 5700XE 2017 13 INCH SS DROP VISOR W 10 B
- Zoro #
- G822879782
- UPC #
- -
- Country of Origin
- China
Description
This heavy-duty replacement visor is engineered for Western Star HD 5700XE 2017 models and compatible low-roof sleeper and day cab configurations. Constructed from premium stainless steel, this 13-inch drop visor delivers superior durability, corrosion resistance, and enhanced aesthetic appeal for long-haul trucking operations and commercial fleet applications. The visor features a robust design with integrated light hole provisions sized to accommodate marker and auxiliary lighting systems. The stainless steel construction provides exceptional longevity in demanding highway environments while maintaining a professional appearance that enhances the vehicle's overall presentation. This replacement component is ideal for fleets seeking to maintain or upgrade their Western Star equipment with OEM-quality alternatives. Installation is straightforward with included mounting brackets and hardware designed for secure, reliable attachment to the vehicle frame. The visor integrates seamlessly with existing cab configurations and lighting systems on compatible Western Star models. This is a direct replacement suitable for maintenance, repair, or cosmetic upgrades on commercial trucks and fleet vehicles. Specifications include stainless steel material construction, 13-inch depth dimension, and provisions for integrated lighting. This component is designed to withstand the rigors of commercial trucking, including exposure to weather, road debris, and continuous operational demands. Suitable for fleet managers, truck operators, and professional mechanics performing cab maintenance and upgrades on Western Star HD 5700XE trucks. Perfect for commercial fleet operations, independent owner-operators, and truck repair facilities maintaining Western Star equipment. Replace worn, damaged, or outdated visors to restore vehicle appearance and lighting functionality. Original Model: WESTERN STAR HD 5700XE YEAR 2017 13 INCH STAINLESS STEEL DROP VISOR W 10 BULKHEAD 34 INCH LIGHT HOLES