Shop ILC
See all product information
Create Account
WESTINGHOUSE / Camelion Replacement 26W Coil Compact Fluorescent Lamp - 10000HR Life, 2700K
Mfr # 37621
Zoro # G802779408
product price:Â
$
63.45
/ea
Key Features
Bulb Base Type
GX24Q-3 4-PIN
Bulb Shape
COIL
Bulb Color Temp.
2700
Wattage Equivalency
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37621
- Zoro #
- G802779408
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GX24Q-3 4-PIN
- Bulb Shape
- COIL
- Bulb Color Temp.
- 2700
- Wattage Equivalency
- 26
Description
The ILC replacement compact fluorescent lamp is a direct-fit replacement for WESTINGHOUSE / CAMELION 37621. Rated at 26W, 2700K color temperature, COIL shape for bright, consistent illumination. With a rated life of 10000 hours, this lamp delivers dependable long-term performance and reduced replacement frequency. Precision-manufactured to match the original specifications for proper fit in the existing fixture housing and optical system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.