
Yamaha Stratoliner S 1854cc Motorcycle Powervision Year 2006 light bulb lamp
Mfr # STRATOLINER S 1854CC MOTORCYCLE POWERVISION YEAR
Zoro # G602818499
product price:Â $25.85
/eaKey Features
Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRATOLINER S 1854CC MOTORCYCLE POWERVISION YEAR
Zoro #
G602818499
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
P22D RIGHT ANGLE BASE
Wattage Equivalency
55
Watts
55
Voltage
12.8
Description
Replacement for Yamaha Stratoliner S 1854cc Motorcycle Powervision Year 2006 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.