Shop ILC
See all product information
Create Account
Yamaha Xc50 Vino Classic 50 CC Year 2014 Dual Beam light bulb lamp 4 Pk
Mfr # XC50 VINO CLASSIC 50 CC YEAR 2014 DUAL BEAM YAMAH
Zoro # G002996131
product price:Â
$
18.59
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
HS1
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XC50 VINO CLASSIC 50 CC YEAR 2014 DUAL BEAM YAMAH
- Zoro #
- G002996131
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- P43T
- Bulb Shape
- HS1
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Yamaha Xc50 Vino Classic 50 CC Year 2014 Dual Beam replacement light bulb lamp 4 Pack