Yamaha Xtz1200 Super Tenere 1000 CC Year 2014 Dual Beam light bulb lamp 4 Pk

  • Mfr # XTZ1200 SUPER TENERE 1000 CC YEAR 2014 DUAL BEAM

  • Zoro # G802996072


product price:  $18.89
/ea

Key Features

Bulb Base Type
P43T
Bulb Shape
HS1
Wattage Equivalency
35
Voltage
12
Watts
35
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTZ1200 SUPER TENERE 1000 CC YEAR 2014 DUAL BEAM
Zoro #
G802996072
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P43T
Bulb Shape
HS1
Wattage Equivalency
35
Voltage
12
Watts
35

Description

Replacement for Yamaha Xtz1200 Super Tenere 1000 CC Year 2014 Dual Beam replacement light bulb lamp 4 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.