Shop ILC
See all product information
Create Account
Yamaha Xtz1200 Super Tenere 1000 CC Year 2015 Dual Beam light bulb lamp 4 Pk
Mfr # XTZ1200 SUPER TENERE 1000 CC YEAR 2015 DUAL BEAM
Zoro # G702996288
product price:Â
$
17.45
/ea
Key Features
Bulb Base Type
P43T
Bulb Shape
HS1
Wattage Equivalency
35
Voltage
12
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTZ1200 SUPER TENERE 1000 CC YEAR 2015 DUAL BEAM
- Zoro #
- G702996288
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P43T
- Bulb Shape
- HS1
- Wattage Equivalency
- 35
- Voltage
- 12
- Watts
- 35
Description
Replacement for Yamaha Xtz1200 Super Tenere 1000 CC Year 2015 Dual Beam replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.