ZOLL 8000-0811 is a fully recessed wall-mounted cabinet

  • Mfr # AED 8000-0811

  • Zoro # G022878608


product price: $882.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AED 8000-0811
Zoro #
G022878608
UPC #
-
Country of Origin
China

Description

The ZOLL 8000-0811 is a fully recessed wall-mounted cabinet specifically engineered to provide secure, organized storage and rapid access to ZOLL AED Plus defibrillators in medical emergency situations. This professional-grade cabinet is designed for healthcare facilities, corporate offices, public venues, and other environments where immediate access to automated external defibrillation equipment is critical. This wall cabinet features a compact yet functional design with dimensions of 17 1/2 inches in height, 17 1/2 inches in width, and 15/16 inches in depth, with a rough wall opening that accommodates standard installation into drywall. The cabinet is constructed to securely hold the ZOLL AED Plus unit on a dedicated mounting bracket without requiring the carry case, thereby optimizing storage space while maintaining equipment accessibility and visibility. The cabinet includes dedicated storage capacity for one complete spare set of electrodes, ensuring that replacement pads are conveniently located alongside the primary device. This integrated storage approach reduces response time during cardiac emergencies by eliminating the need to locate supplies from separate locations. Built with durability and compliance in mind, the ZOLL 8000-0811 cabinet supports proper device positioning and protection while maintaining full visibility and accessibility for trained personnel. The mounting bracket is exclusively designed for the ZOLL AED Plus, ensuring proper fit, stability, and safe operation of the defibrillator unit. This cabinet is an essential component of any comprehensive automated external defibrillation program, providing professional-grade organization and rapid deployment capabilities for life-saving emergency response.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.