Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in Turn Knob Mortise Cylinder with Adams Rite Cam Satin Chrome Finish

  • Mfr # 732126D

  • Zoro # G415501540


product price: $58.45
/ea

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Length
2 in
Overall Depth
1.8 in
Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732126D
Zoro #
G415501540
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Overall Depth
1.8 in
Width
1.8 in

Details

Finish
Satin Chrome
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.