
Bluetooth Speaker, Portable, Black
Mfr # ISB07B
Zoro # G916242232
product price: $25.65
/eaKey Features
Features
Radio, Microphone, Hands-free, Wireless Audio Stream, Voice Command
Battery Rechargeable
Yes
Built-in Battery
Yes
Bluetooth
Yes
Memory Card Supported
microSD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ISB07B
Zoro #
G916242232
UPC #
47323160707
Country of Origin
United States
Details
Features
Radio, Microphone, Hands-free, Wireless Audio Stream, Voice Command
Battery Rechargeable
Yes
Built-in Battery
Yes
Bluetooth
Yes
Memory Card Supported
microSD
Includes
Portable Wireless Speaker, USB to Mini USB Aux/DC Charge Cable, Warranty, User's Guide
Compatibility
Bluetooth Devices
Power Source
Battery
Portable
Yes
Product Type
Speaker System
USB
Yes
Wireless Speaker(s)
Yes
Description
Black, Portable Wireless Speaker, With A Sleek Design, Features Galore In A Petite Package With Bluetooth, A Mic, LED Lights, FM Radio, Mini USB, Micro SD & A 3.5 mm Headphone Jack.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.