
Portable Speaker Wireless Bluetooth Weather Resistant Black
Mfr # ISBW348B
Zoro # G916264487
product price: $82.49
/ea
Free Shipping & Returns
Key Features
Features
USB Charging Port, Hands-free, Bluetooth Pairing, Microphone, Battery Indicator
Headphone
Yes
Power Source
Battery
Wireless Speaker(s)
Yes
Battery Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ISBW348B
Zoro #
G916264487
UPC #
047323034800
Country of Origin
United States
Details
Features
USB Charging Port, Hands-free, Bluetooth Pairing, Microphone, Battery Indicator
Headphone
Yes
Power Source
Battery
Wireless Speaker(s)
Yes
Battery Rechargeable
Yes
Durability
Water Proof
Compatibility
Bluetooth Devices, Media Player, Smartphone
USB
Yes
Bluetooth
Yes
Product Type
Speaker System
Includes
Waterproof Fabric Wireless Speaker (ISBW348), Micro-USB to USB Cable, User's Guide
Built-in Battery
Yes
Description
Bring this speaker with you on all your adventures. With IPX6 waterproof protection and a sleek fabric finish, this speaker is as fashionable as it is functional. You can use this speaker to take your soundtrack with you to your adventure using Aux-in and Bluetooth for wireless playback or answer your calls on-the-go with the speakerphone feature.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.