Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truly Wireless Earbuds with Recharge Cas

  • Mfr # IAEBT209W

  • Zoro # G0466506


product price: $28.75
/ea

Key Features

Product Type
Earset
Impedance
16 Ohm
Sound Mode
Stereo
Mount Type
In-ear
Wireless Operating Distance
33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAEBT209W
Zoro #
G0466506
UPC #
047323704260
Country of Origin
China

Dimensions

Driver Size
0.39"

Details

Item
Truly Wireless Earbuds with Recharge Cas
Product Type
Earset
Impedance
16 Ohm
Sound Mode
Stereo
Mount Type
In-ear
Wireless Operating Distance
33 ft
Wireless Technology
Bluetooth
Minimum Frequency Response
20 Hz
Earpiece Design
Earbud
Includes
Truly Wire-Free Earbuds (), Charging Case, Micro-USB to USB Cable, User's Guide
Earpiece Type
Binaural
Maximum Frequency
20 kHz
Connectivity Technology
True Wireless
Sound Pressure Level
98 dB

Description

Truly Wireless Earbuds with Recharge Cas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.