Zoro Homepage
This item is Discontinued.
Ilive Wall-Mountable 32" Bluetooth Soundbar ITB066B

Wall-Mountable 32" Bluetooth Soundbar (Discontinued)

  • Mfr # ITB066B
  • Zoro # G0223484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITB066B
Zoro #
G0223484
UPC #
47323660009
Country of Origin
China

Details

Power Source
AC Adapter
Product Type
Sound Bar Speaker
Features
FullRoom, Auto On/Off, Remote Control, Optical Digital Audio, LED Indicator, Auto Pairing
Compatibility
Computer

Description

Enhance your computer or home theater listening experience with room-filling sound and cutting-edge Bluetooth technology with the 32 in. Bluetooth Soundbar from iLive. The slim-profile 32 in. soundbar boasts powerful sound bringing your music, movies and shows to life with RA inputs and optical audio input.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.