108-Inch, 9 feet HVLS 9 Blades BLDC Big Ceiling Fan, Reversible, 16505 CFM with IR Remote
- Mfr # ILG8HVLS108
- Zoro # G410208499
Key Features
Specifications
Details
- MFR #
- ILG8HVLS108
- Zoro #
- G410208499
- UPC #
- 850028393093
- Country of Origin
- China
- Voltage
- 120V
- Amps
- 0.7 A
- Color
- White
- Material
- Metal
- RPM
- 85
- Air Flow (CFM)
- 16505
- Watts
- 48W
Dimensions
- Width
- 108 in
- Length
- 108 in
- Blade Dia.
- 108 in.
- Depth
- 17 1/5 in
Description
If you're looking for a powerful, reliable HVLS (high-volume, low-speed) fan to keep your home or business cool during hot months, and circulate the heating in the cold season the iLiving 108" 9 Feet HVLS 9 Blades BLDC Big Ceiling Fan is the perfect solution. With easy installation and an impressive 16,505 CFM airflow rating, this amazing big ceiling fan will keep your space climate controlled even on sultry summer days. A reversible motor operates in reverse in the winter, recirculating warm air from above making it energy-efficient and cost-effective all year round! Control the speed of this industrial ceiling fan with an included IR remote for effortless convenience. Our durable and attractive HVLS fan is designed for both residential and commercial use. The aluminum alloy blades are made to resist corrosion caused by moisture making them perfect for wetter areas like patios or porches where you have outdoor fans and need that splash of breeze. Upgrading to the iLiving 108" 9 Feet HVLS 9 Blades BLDC Big Ceiling Fan will allow you to enjoy affordable cooling while saving money on high energy use bills. Come enjoy everyday comfort with minimal noise levels and safety certified by UL.
- POWERFUL AIR VENTILATOR - 9 Blades and 6" Down rod. 120V/60Hz, 46.6W at High setting, 6 speeds, Reversible, 50/56/61/67/74/85 RPM. This industrial-grade commercial and residential ceiling fan generates a high volume of airflow, up to 16,505 Cubic Feet per Minute (CFM), providing optimal cooling and ventilation throughout large spaces.
- 9 Blades BLDCThe iLiving HVLS Ceiling Fan has nine heavy-duty composite blades, powered by Brushless DC Motors (BLDC) that generate superior air movement and energy efficiency compared to traditional fan motors.
- ReversibleEquipped with a variable speed controller, this fan is easily reversible between Clockwise (Summer Mode) and Counterclockwise (Winter Mode). 6 adjustable speed settings, allowing you to adjust the airflow according to your needs.
- Residential & Commercial UseThe iLiving HVLS Ceiling Fan is perfect for both residential and commercial use in factories, warehouses, factories, or large open spaces alike due to its robust construction and reliable motor system.
- CUSTOMER SUPPORT - Local customer support to address all questions and concerns.
- Product is UL / cUL Listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.