Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Wall Mounted Variable Speed Gable Exhaust Fan with Thermostat and Speed Controller

  • Mfr # ILG8G14-22ST

  • Zoro # G310208506


product price: $99.75
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CFM @ 0.000-In. SP
2339
Height (In.)
8 in
Width (In.)
18 in
Amps
2.85 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8G14-22ST
Zoro #
G310208506
UPC #
850005348986
Country of Origin
China

Dimensions

Height (In.)
8 in
Width (In.)
18 in

Details

Voltage
120V
CFM @ 0.000-In. SP
2339
Amps
2.85 A
Grille Color
Silver
Construction Material
Metal
RPM
1010
Watts
230W

Description

This iLIVING 14in gable ventilator exhaust fan is designed to move large volumes of air; ideal for home, factories, warehouses, attics, greenhouse, barn and auto shops. The fan speed is adjustable with Thermospeed Controller, Range from 2339 CFM - 600 CFM, allowing you to adjust the air circulation to your desired power, while still being cost and energy efficient, using only 230 watts at maximum speed. Thermospeed Controller can be set to automatically regulate temperature. This fan has a 4-blade steel propeller. The fan housing is constructed of heavy-duty galvanized steel with powder-coated finish. Motor RPM: 1010, Operating Amps: 2.85A. Industrial Applications, Partially Assembled, Auto Thermal Protection, Shaded Pole Motor Type, 15inH x 15inW x 8inD, 6-ft. cord, NEMA plug 5-15P, 4 Steel Blades, Steel Housing, 4 Mounting Brackets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.