18-Inch Corrosion Resistance Shutter Exhaust Fan, Single Speed

  • Mfr # ILG8SF18S-CR

  • Zoro # G516499401


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Fan RPM
1075 rpm
Width
13.8 in
Fan Voltage
115V
Blade Material
Aluminum Alloy
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG8SF18S-CR
Zoro #
G516499401
UPC #
850060021398
Country of Origin
China

Dimensions

Width
13.8 in
Height
21 in

Details

Fan RPM
1075 rpm
Fan Voltage
115V
Blade Material
Aluminum Alloy
Watts
328W
Full Load Amps
2.75A
Exhaust/Supply Fan Item
Exhaust Fan

Description

Are you looking for a reliable way to reduce your cooling costs while keeping your home cooler and more comfortable year-round? so, you have found just what you're looking for! Made with top quality materials, craftsmanship and engineering, the iLiving Shutter Exhaust Fan is designed to offer superior ventilation in any space you choose to install to keep your living space cooler and more comfortable year-round while reducing expensive cooling bills. Heavy-Duty, Galvanized Steel Frame; Weather Resistant Aluminum Shutters and Blades; Motion-Balanced for Quiet Operation; Thermally Protected and Permanently Lubricated Motor; Automatic Shutters; For Home Cooling and Ventilation; Corrosion-Resistant Wire Guards; UL Listed; Single Speed Only. Perfect Cooling and Ventilation Solution For Homes; Attics; Garages; Sheds. Reducing Cooling Costs and more. The fan comes fully assembled out of the box; only installation required is the electrical hardwiring.


  • CUT COOLING COSTS: Reduce expensive cooling bills at home. Ready to install, our wall-mounted automatic shutter vent fan is designed to help to keep your living space cooler and more comfortable year-round.
  • MULTIPURPOSE: Perfect cooling and ventilation solution for any space at your home - including the attic, garage, shed, and more. Corrosion-resistant, the fully enclosed motor is thermally protected and permanently lubricated for easy maintenance.
  • WEATHER RESISTANT SHUTTERS: Constructed from durable, high-grade aluminum, these shutters can withstand moisture and heat longer than other competitors' products adding to the fan's longevity.
  • POWERFUL AND EFFICIENT: Small but mighty, you'll enjoy the power and efficiency of iLiving's Shutter Exhaust Fan.
  • INSTALLATION: Electrical hardwiring is required.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.