Shop ILIVING
See all product information
Create Account
18 Inch Wall Mount Fan, 4550 CFM High Velocity Metal Fan with 3 Speeds, Sealed Motor & 360 Deg
- Mfr # ILG8E18P
- Zoro # G223936800
product price:Â
$
64.99
/ea
Key Features
Voltage
120 V
Color
Black
Blade Material
Steel
Fan Mounting Location
Wall/Ceiling
Length
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILG8E18P
- Zoro #
- G223936800
- UPC #
- 850060021572
- Country of Origin
- China
Dimensions
- Length
- 21.5 in
- Height
- 20.5 in
- Width
- 5.5 in
Details
- Voltage
- 120 V
- Color
- Black
- Blade Material
- Steel
- Fan Mounting Location
- Wall/Ceiling
- Motor HP
- 0.16 HP
- Motor Type
- Ball Bearing
- Number of Speeds
- 3
- Air Flow
- 4550 CFM
- Watts
- 115 W
- Item
- Wall Fan
Description
Keep large indoor spaces cool and comfortable with this iLIVING 18 inch industrial wall mount fan featuring powerful airflow up to 4550 CFM and 3 adjustable speed settings. Ideal for garages, warehouses, workshops, barns, and commercial spaces, this high velocity fan improves air circulation while helping remove heat, fumes, dust, and stale air. Built with a sealed ball-bearing motor, powder-coated steel housing, aluminum blades, and OSHA compliant grilles for long-lasting durability. The 360 Deg. adjustable tilt head directs airflow where needed most, while wall or ceiling mounting helps maximize floor space while improving airflow throughout large indoor areas.
Restrictions
This item has been restricted from sale in the following states:
HI, AK, RI, VI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.