Zoro Homepage

Black 14 in. Wall Mounted Variable Speed Indoor/Outdoor Weatherproof Fan

  • Mfr # ILG8E14-15

  • Zoro # G016045665


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Amps
0.58 A
Height
18 in
Guard Material
Metal
Color
Black
Air Flow (CFM)
2473
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8E14-15
Zoro #
G016045665
UPC #
856957005250
Country of Origin
China

Dimensions

Height
18 in
Length
17 1/2 in
Width
7 in

Details

Amps
0.58 A
Guard Material
Metal
Color
Black
Air Flow (CFM)
2473
Voltage
120V
Watts
70W

Description

The living wall-mounted moisture-resistant outdoor misting fan is ideal for cooling down your home, warehouse, coffee shop, loading dock, greenhouse, amusement Park, livestock building, or sporting event. The outdoor misting fan comes in two different sizes, 14 inch and 18 inch. The fan is designed for use both indoors and outdoors, is UL 507 tested and rated for use with misting and fogging rings. It features a galvanized steel frame and curved aluminum fan blades for optimal air movement. Recommended for use with the living ilg-250 cooling system fan misting kit. Wall mount kit is included. UL listed.


  • 14 inch curved fan blades for optimal air movement
  • Speed adjustable with pull chain control featuring three different speeds
  • Sealed, permanently lubricated industrial motor for wet locations
  • Factory balanced, powder coated aluminum blades
  • Turn this fan into a misting fan with the purchase of the iLIVING ILG-250 Misting Kit (sold separately)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.