Heavy Duty High Velocity Barrel Floor Drum Fan, 20 in Blade Dia, 120V, 5,703 cfm

  • Mfr # ILG8M20-50DC

  • Zoro # G710909614


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Air Flow
5,703 cfm
Width
9 in
Max. Depth
28 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG8M20-50DC
Zoro #
G710909614
UPC #
850028393574
Country of Origin
China

Dimensions

Blade Diameter
20 in
Width
9 in
Max. Depth
28 in
Length
28-1/5 in

Details

Voltage
120V
Air Flow
5,703 cfm
Item
High Velocity Barrel Floor Drum Fan
Color
Yellow
Fan Style
Heavy Duty
Material
Metal
Watts
95 W

Description

Our iLiving 20 in. 5703 CFM Heavy Duty High Velocity Barrel Floor Drum Fan is perfect for your workshop, garage, commercial, and industrial environments. This fan features a powerful DC Brushless motor which not only prevents you from having to buy replacement parts every few months, but also decreases energy bills. The stepless speed adjustment allows you to customize the fans power and direction to best suit the task at hand. An additional feature of this elite fan is its UL Safety Listed certification it meets industry regulatory safety standards in order to promote safe operation in your workplace or home. With a large drum head that can move air up to 5703 cubic feet per minute and two manual angle adjustments, you are guaranteed an intense cooling breeze. The balanced metal blades coupled with the enclosed round steel guard provides maximum protection against debris and fingers caught in the blades. Additionally, our floor drum fan is made with a sturdy stand so that it will not tip over even under strong conditions like high temperatures or gusts of wind while running long hours without breaking down or needing repairs!


  • • Brushless DC Motor - iLiving high velocity fan is equipped with an industrial fans heavy duty DC motor that allows stepless fan speed adjustment. The floor fan is designed to move large air volume at turbo fan speed or whisper quiet at low speed setting. Due to the wide range of speed adjustments, it's an ideal fans for home, garage, outdoor fan at covered patios, factory stations, and warehouses. Not built for outdoor without a cover.
  • • Energy Efficient - Powerful air movement using half of the power compared to AC motor fans. The iLiving delivers 5703 CFM drawing only 95 watts. Standard 120V input, meets OSHA and UL507 standards, UL Safety listed. 1 Year Limited Warranty.
  • • Durable Construction - Full metal barrel construction with durable aluminum fan blade and rust-resistant grilles. Thermal protected motor failed safe design. An extra long 6 ft power cable that can be neatly rolled up on the speed control housing when storing the box fan away for the season.
  • • Portable and Adjustable - Full 360 degrees tilt adjustability provides a wide range of air circulation. Well-balanced and ergonomic handle mounted on top of the fan for easy portability.
  • • RESPONSIBLE CUSTOMER SERVICE - Local customer service to address all questions and concerns. The product is UL/cUL Listed.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.