Indoor/Outdoor 52 in. Black/Wood Ceiling Fan with Remote Control 3 Blades 6 Speeds

  • Mfr # ILG8CF52B

  • Zoro # G110208522


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
52 in
Amps
0.5 A
RPM
155
Watts
35W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8CF52B
Zoro #
G110208522
UPC #
850005348337
Country of Origin
Taiwan, Province of China

Dimensions

Width
52 in
Blade Dia.
52 in.
Depth
13 3/5 in
Length
52 in

Details

Voltage
120V
Amps
0.5 A
RPM
155
Watts
35W
Air Flow (CFM)
5600
Material
Metal
Color
Black

Description

iLiving ILG8CF52B Modern unique 52in deep pitch angles 3-Blade design ceiling fan provides comfort and style for your home. Super Quiet 6 speed DC motor offers you 5650 CFM of natural wind makes a perfect fan for indoor. Remote and 6 inches downrod included. Made In Taiwan.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.