Zoro Homepage

Silver 10 in. 600 CFM Electric Powered Variable Speed Wall-Mounted Shutter Exhaust Fan

  • Mfr # ILG8SF10V

  • Zoro # G316045662


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Blade Material
Metal
Width
5 3/4 in
Motor RPM
1550
Height
13 in
Fan Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8SF10V
Zoro #
G316045662
UPC #
856957005281
Country of Origin
China

Dimensions

Width
5 3/4 in
Height
13 in

Details

Blade Material
Metal
Motor RPM
1550
Fan Voltage
120V
CFM @ 0.000-In. SP
600
Watts
65W
Full Load Amps
0.55 A
Exhaust/Supply Fan Motor HP
1/25 HP

Description

The iLIVING shutter exhaust fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box; only installation required is the electrical hardwire. The shutter fan comes in 8 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch, 30 inch, and 36 inch; the 18 inch shutter fan has both a variable Speed ILG8SF24V and a single Speed model. The iLIVING 30 inch and 36 inch shutter fans are only available in single Speed. For variable Speed models, the iLIVING ILG8SFSC Speed controller is sold separately.


  • 10 inch variable speed shutter exhaust fan with automatic Shutters
  • UL listed with speed controllable, permanently lubricated motor
  • Corrosion-resistant with OSHA compliant wire guards
  • Variable speed functionality with the purchase of the iLIVING ILG8SFSC Speed Controller (sold separately)
  • 120 Volts, 1/25 HP, 0.55 amp, 1550 rpm, 600 CFM

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.