Shop ILIVING
See all product information
Create Account
Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord
- Mfr # ILG8SF24V-T
- Zoro # G310208575
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Fan Voltage
120V
CFM @ 0.000-In. SP
4244
Exhaust/Supply Fan Motor HP
1/4HP
Width
5 3/4 in
Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILG8SF24V-T
- Zoro #
- G310208575
- UPC #
- 850005348009
- Country of Origin
- China
Dimensions
- Blade Dia.
- 24 in.
- Width
- 5 3/4 in
- Height
- 27 in
- Max. Depth
- 27 in
Details
- Fan Voltage
- 120V
- CFM @ 0.000-In. SP
- 4244
- Exhaust/Supply Fan Motor HP
- 1/4HP
- Full Load Amps
- 2.65 A
- Watts
- 300W
- Fan RPM
- 1050
- Frame Material
- Metal
Description
The iLIVING shutter exhaust fan is a must have for your home or business. Our shutter exhaust fan comes with 3 adjustable speeds and build-in thermostat is a must to have fan for cutting your cooling bills and improving comfort. It is perfect for removing excess heat, moisture, and unpleasant odors from home and commercial location, including garage, attic, restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic louvers that open and close in tandem with the operation of the fan. The completely enclosed Class B motor is thermally protected and permanently lubricated. Build-in thermostat enables this fan to intelligently regulate the room temperature. It has a control temperature range of 32-130F, and a double terminals switch to bypass the thermostat allowing the fan to be always on. The fan comes fully assembled with 6 feet long, standard 3 plugs AC cable out of the box. No electrician required when plugged into an approved electrical outlet. The shutter fan comes in 8 different sizes: 10 inch-600 CFM, 12 inch-800 CFM, 14 inch-850 CFM, 16 inch-1280 CFM, 18 inch-1750 CFM , 20 inch2 speed-3300CFM, 24 inch2 Speed-4200CFM and 30 inch2 Speed-5100CFM.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.