Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver 30 in. 5088 CFM Electric Powered Single Speed Shutter Exhaust Fan

  • Mfr # ILG8SF30S

  • Zoro # G816045667


product price: $411.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Motor HP
1/3 HP
Width
33 in
Full Load Amps
3.3 A
CFM @ 0.000-In. SP
5088
Watts
400W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG8SF30S
Zoro #
G816045667
UPC #
856957005359
Country of Origin
China

Dimensions

Width
33 in
Height
33 in

Details

Exhaust/Supply Fan Motor HP
1/3 HP
Full Load Amps
3.3 A
CFM @ 0.000-In. SP
5088
Watts
400W
Blade Material
Metal
Motor RPM
825
Fan Voltage
115V

Description

The iLIVING Shutter Exhaust Fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box; only installation required is the electrical hardwiring. The shutter fan comes in 8 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch, 30 inch, and 36 inch; the 18 inch shutter fan has both a variable speed model and a single speed model. The iLIVING 30 inch and 36 inch shutter fans are only available in single speed. For variable speed models, the ILG8SFSC speed controller is sold separately.


  • 30 Inch Single Speed Shutter Exhaust Fan with automatic shutters
  • UL Listed with permanently lubricated motor
  • Corrosion-resistant with OSHA compliant wire guards
  • Galvanized steel frame with aluminum shutters and fan blades
  • 115 Volts, 1/3 HP, 3.3 Amps, 825 RPM, 5088 CFM
  • Recommended for use with the ILG8SFSC model speed controller (sold separately)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.