
Silver 30 in. Pedestal Washdown Fan, 9600 CFM, 1/3 HP, Single Phase 115/230V
Mfr # ILG8WD30-2P
Zoro # G610208572
product price:Â $1,211.99
/ea
Free Shipping & Returns
Key Features
Voltage
115/230V
Watts
310W
Width
29 3/5 in
CFM/Watt
9600 CFM
Amps
2.85 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ILG8WD30-2P
Zoro #
G610208572
UPC #
850028393307
Country of Origin
China
Dimensions
Width
29 3/5 in
Blade Diameter
30 in.
Length
32 8/9 in
Max. Depth
78 4/5 in
Details
Voltage
115/230V
Watts
310W
CFM/Watt
9600 CFM
Amps
2.85 A
Type
Freestanding
Color
stainless steel
RPM
1060
Material
Metal
Description
Newly introduced iLIVING 30in washdown wall mounted fan.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.