Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver 3852 CFM 18 in. Wall-Mounted Electric Powered Single Speed Shutter Exhaust Fan

  • Mfr # ILG8SF18S

  • Zoro # G616045669


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Watts
420W
Motor RPM
1725
Width
21 in
Fan Voltage
120V
CFM @ 0.000-In. SP
3852
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8SF18S
Zoro #
G616045669
UPC #
856957005328
Country of Origin
China

Dimensions

Width
21 in
Height
21 in

Details

Watts
420W
Motor RPM
1725
Fan Voltage
120V
CFM @ 0.000-In. SP
3852
Full Load Amps
3.5 A
Blade Material
Metal
Exhaust/Supply Fan Motor HP
1/4 HP

Description

The iLIVING shutter exhaust fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box; only installation required is the electrical hardwire. The shutter fan comes in 8 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch, 30 inch, and 36 inch; the 18 inch shutter fan has both a variable Speed ILG8SF18S and a single Speed model. The iLIVING 30 inch and 36 inch shutter fans are only available in single Speed. For variable Speed models, the ilg8sc8a Speed controller is sold separately.


  • 18 inch single speed shutter exhaust fan with automatic Shutters
  • UL listed with permanently lubricated motor
  • Corrosion-resistant with OSHA compliant wire guards
  • Galvanized steel Frame with aluminum Shutters and fan blades
  • 120 Volts, 1/4 HP, 3.5 Amps, 1725 rpm, 3852 CFM

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.