Smart Solar Attic Round 14 in. Black 1150 CFM, Cools up to 2000 sq. ft. Exhaust Fan

  • Mfr # ILG8SF301

  • Zoro # G410208536


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Power Type (Electric, Solar, Gas, Diesel)
Solar Fan ONLY
Voltage
120V
Watts
40 W
CFM @ 0.000-In. SP
1150
Dome Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG8SF301
Zoro #
G410208536
UPC #
856957005823
Country of Origin
China

Dimensions

Height
10 in

Details

Power Type (Electric, Solar, Gas, Diesel)
Solar Fan ONLY
Voltage
120V
Watts
40 W
CFM @ 0.000-In. SP
1150
Dome Material
Metal
Color
Black

Description

The iLiving ventilation exhaust fans are the NO.1 selling fan on Amazon. This smart solar attic fan is your best choice for cooling off your home while helping you to save big on your cooling bills. Equipped with a powerful 40W adjustable Polycrystalline solar panel, this fan is IP68 waterproof. Built with a brushless motor, it provides up to 2000 sq ft of capacity cooling. Smart thermostat with wide range control of 50-122 °F and an Enable/Disable feature allows you to have more freedom to control the fan the way you want. This fan is ready for add on features like a non-stop running AC power supply, and ON/OFF Switch. Add-on features are sold separately. Fan comes with 15 year warranty. Designed and engineered by iLiving in San Francisco, California.


  • Comes with Smart Thermostat control 50-122 °F with Enable/Disable feature
  • IP68 waterproof brushless motor, 15 Year Warranty
  • Adjustable solar panel (0°/15°/30°/45°), 40W, 1150CFM, Up to 2000 cool sq ft off capacity
  • 14 inches Nylon-Fiber-Aluminum fan blade with 1150-CFM
  • Designed by iLiving in San Francisco, California
  • Non-stop Day/Night running AC/DC adapter kit is sold separately, model # ILG8SF304
  • Optional Power Cord with On/Off Switch is sold separately, model # ILG8SF305

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.