Super Turbo High Velocity Floor Fan, 20 in Blade Dia, 120V

  • Mfr # ILG8F21

  • Zoro # G510208511


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Blade Diameter
20 in
Voltage
120V
Motor HP
1/7 HP
Max. Depth
23 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8F21
Zoro #
G510208511
UPC #
856957005700
Country of Origin
China

Dimensions

Blade Diameter
20 in
Max. Depth
23 in
Width
11 in
Length
25 in

Details

Voltage
120V
Motor HP
1/7 HP
Item
Super Turbo High Velocity Floor Fan
Color
Silver
Amps
2:00M
Watts
225 W
Material
Metal
Motor hp
1/7 hp

Description

The 20 inch iLIVING 3-Speed Super Turbo Industrial High Velocity Floor Fan offers you 7500 CFM air movement with a 225W permanently lubricated motor. Comes in a heavy-duty housing, this fan is built with true industrial-grade standard for long life. Equipped with 3 balanced aluminum fan blades and a fan head that rotates a complete 360 degree. Fully assembled and deal for cooling workshops, offices, garages and home. UL listed. 1 Year Warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.