
Washdown Fan, Wall Mount, 30 in Blade Dia, 115/230V, 9,600 cfm
Mfr # ILG8WD30-1W
Zoro # G410208574
product price:Â $1,019.99
/ea
Free Shipping & Returns
Key Features
Voltage
115/230V
Air Flow
9,600 cfm
Material
Metal
Length
32 8/9 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILG8WD30-1W
Zoro #
G410208574
UPC #
850028393291
Country of Origin
China
Dimensions
Blade Diameter
30 in
Length
32 8/9 in
Max. Depth
32 8/9 in
Width
26-2/5 in
Details
Voltage
115/230V
Air Flow
9,600 cfm
Item
Washdown Fan
Material
Metal
Color
Stainless Steel
Watts
340 W
Fan Mounting Location
Wall
Amps
2.85
Motor RPM
1,060 RPM
Description
Newly introduced iLIVING 30in washdown wall mounted fan.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.