Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HALO SL Headlamp, White

  • Mfr # S100010-101

  • Zoro # G1944252


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Beam Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S100010-101
Zoro #
G1944252
UPC #
-
Country of Origin
Indonesia

Details

Item
HALO SL Headlamp
Color
White
Beam Color
White

Description

HALO SL Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Rechargeable Yes, IP Rating IP67, Special Features Battery Indicator Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.