
6,000-Lumen Dual Head LED Portable Flood Light with Detachable Metal Tripod
Mfr # 42574
Zoro # G312488005
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Green
Depth
44.75 in
Width
10 in
Length
6.1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42574
Zoro #
G312488005
UPC #
99198425740
Country of Origin
Taiwan, Province of China
Dimensions
Depth
44.75 in
Width
10 in
Length
6.1 in
Details
Color
Hi-Vis Green
Description
With Splashproof Outdoor Enclosure and 8-Foot Power Cord
- SERIOUS ILLUMINATION - Dual head work light has two 36 SMD LED arrays for a combined 6,000 lumens
- POWER EFFICIENT - LED lights are up to 6x more energy efficient than incandescent bulbs
- DURABLE CONSTRUCTION - Durable cast-aluminum casings with impact-resistant clear glass lenses
- ADJUSTABLE MOUNT - Light head can rotate 360-degrees and tilt 120-degrees for spot or area lighting
- ADJUSTABLE MOUNT - Light head can rotate 360-degrees and tilt 120-degrees for spot or area lighting
- INDOOR OR OUTDOOR USE - 8-foot long 18/3 SJTW cord handles both outdoor and indoor use
- 22-INCH ADJUSTABILITY - Telescoping tripod allows a 22.75 to 44.75-inch adjustable height
- REMOVABLE STANDS - Removable stand and tripod for floor level use or semi-permanent mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.