This item is Discontinued.

Illuminite Men's Squall Jacket, Aluminum and Plastic, Black, 2XL 9000-2XL BLACK

This item is Discontinued.

Illuminite

Men's Squall Jacket, Aluminum and Plastic, Black, 2XL (Discontinued)

Mfr # 9000-2XL BLACK
Zoro # G5725345
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9000-2XL BLACK
Zoro #
G5725345
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in

Details

Item
Squall Jacket
Color
Black
Material
Aluminum and Plastic
Gender
Men's
Lining Material
Fleece
Insulated
No
Insulated for Cold Conditions
No
Includes Lining
Yes
Minimum Temperature
Above 32 Degrees F
Style
Squall Jacket

Description

Squall Jacket, Gender Men's, Style Squall Jacket, Insulated for Cold Conditions No, Material Polyester, Includes Lining Yes, Color Black, Maximum Chest Size 52 in, Lining Material Fleece, Size 2XL, Minimum Chest Size 50 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.