Zoro Homepage

Lugs

  • Mfr # CLND-6-12-134

  • Zoro # G116262795


product price: $21.19
/ea

Key Features

Conductor Size
6 AWG
Max. Voltage
35 kV
Stud Size
1/2 in
Color
Blue
Material
Electro Tin Plated Seamless Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLND-6-12-134
Zoro #
G116262795
UPC #
78366963014
Country of Origin
United States

Dimensions

Conductor Size
6 AWG
Stud Size
1/2 in

Details

Max. Voltage
35 kV
Color
Blue
Material
Electro Tin Plated Seamless Copper
Standards
UL 453G/467/486A/B, CSA

Description

35 kV, 1/2'' Stud, 4.32'' L, 6 AWG, Silver, Electro Tin Plated Seamless Copper, 2-Hole, Long Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.